Shop SCI
See all product information
Create Account
Union
- Mfr # 4308002566
- Zoro # G323939657
product price:Â
$
59.89
/ea
Key Features
Fitting Side A Type
Threaded
Finish/Coating
None
Class
Class 3000
Fitting Side B Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002566
- Zoro #
- G323939657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Class
- Class 3000
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Specific Fitting Shape
- Union
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.