
Shop INDUSTRIAL CHOICE
See all product information
Groove by 150 lb Flange Long SCH40 2.5 x 2.5 inch Steel
Mfr # GVF150-2.5x2.5L-S40CS
Zoro # G415551743
product price:Â $69.49
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Bolt Size
5/8 inch
Fitting Length
3 in
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-2.5x2.5L-S40CS
Zoro #
G415551743
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
5/8 inch
Fitting Length
3 in
Details
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
4
Description
The INDUSTRIAL CHOICE GVF150-2.5x2.5L-S40CS is a carbon steel pipe fitting with an unpainted finish, flange groove adapter configuration, designed for non-potable water, air, or light chemical systems. It features a 3-inch fitting length and a bolt size of 5/8 inch.
Key Features:
- Application: Non-potable water, air, or light chemical systems
- Material: Carbon Steel
- Finish: Unpainted
- Fitting Length: 3 in
- Bolt Size: 5/8 in
- Fitting Shape: Flange Groove Adapter
- Color: Unpainted
- Number of Holes: 4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.