Shop INDUSTRIAL CHOICE

Groove by 150 lb Flange Long SCH40 3 x 12 inch Steel Black Painted

  • Mfr # GVF150-3x12L-S40CS-BK

  • Zoro # G415552504


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Fitting Length
12.5 in
Finish
Black-Carbon Steel
Bolt Size
5/8 inch
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-3x12L-S40CS-BK
Zoro #
G415552504
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
12.5 in
Bolt Size
5/8 inch

Details

Specific Fitting Shape
Flange Groove Adapter
Finish
Black-Carbon Steel
Number of Holes
4
Color
Black Painted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

  • Groove by Flange Adapter
  • 3x12 in. Groove Adapter
  • Groove by Flange 150lb Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.