Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300Ib Flange Long Sch 10 SS304 12x3 inch
- Mfr # GVF300-12x3L-S10S4
- Zoro # G912368585
product price:
$
2,349.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
3.5 in
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-12x3L-S10S4
- Zoro #
- G912368585
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Dimensions
- Pipe Fitting Length
- 3.5 in
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 300lb 12" x 3" Long Sch10 SS304
- •Groove x Flange 300lb 12 x 3" Long Sch10 Stainless Steel
- •Flange 300lb x Groove Adapter Sch10 Stainless Steel SS304 12" flange x 12" x 3"Long Sch10
- •Groove x Flange adatper 300lb 12" x 3" Long Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.