Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange Long SCH40 4 x 2 inch Steel Black Painted
- Mfr # GVF150--4x2L-S40CS-BK
- Zoro # G215551608
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Fitting Length
9 in
Bolt Size
5/8 inch
Number of Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150--4x2L-S40CS-BK
- Zoro #
- G215551608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 9 in
- Bolt Size
- 5/8 inch
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Black Painted
- Number of Holes
- 8
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Finish
- Black-Carbon Steel
Description
The INDUSTRIAL CHOICE - GVF150--4x2L-S40CS-BK is a carbon steel pipe fitting with a flange groove adapter configuration. Designed for conveying air, non-potable water, or light chemicals, it is suited for applications involving pipe connections using flange groove adapters. Carbon steel with a black-painted finish offers corrosion resistance.
Key Features:
- Material: Carbon Steel
- Finish: Black Painted
- Application: Air, Non-potable water, Light chemical
- Fitting Length: 9 inches
- Number of Holes: 8
- Specific Fitting Shape: Flange Groove Adapter
- Bolt Size: 5/8 inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.