
Flange Groove Adapter, 6 x 8 in, 150 lb, Carbon Steel, 11 in Length
Mfr # GVF150-6x8L-S40CS
Zoro # G015552119
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Number of Holes
8
Fitting Length
11 in
Bolt Size
3/4 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-6x8L-S40CS
Zoro #
G015552119
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
11 in
Bolt Size
3/4 inch
Details
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Number of Holes
8
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Description
The INDUSTRIAL CHOICE - GVF150-6x8L-S40CS is a stainless steel flange groove adapter, appropriate for conveyance of air, non-potable water, or light chemicals within specified parameters. The fitting measures 11 inches in length and includes eight holes for fastening.
Key Features:
- Application: Suitable for air, non-potable water, and light chemical systems as specified
- Material: constructed from carbon steel
- Finish: unpainted carbon steel
- Fitting Length: 11 inches
- Bolt Size: 3/4 inch
- Number of Holes: eight holes for fastening
- Specific Shape: flange groove adapter for groove-type flange connections
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.