Flange Groove Adapter, 150 lb, 8 x 12 in, Carbon Steel, 13.5 in Length, 8 Bolt Holes

  • Mfr # GVF150-8x12L-S40CS

  • Zoro # G515553128


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
8
Fitting Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-8x12L-S40CS
Zoro #
G515553128
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
13.5 in
Bolt Size
3/4 inch

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
8
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The GVF150-8x12L-S40CS is a flange groove adapter made of stainless steel, designed for connecting pipes in industrial applications involving air, non-potable water, or light chemicals. Its durable construction and flange groove design ensure reliable fluid and gas conveyance in industrial or commercial systems. The unpainted carbon steel finish offers a bare, corrosion-resistant surface suitable for various installations.

Key Features:

  • Fitting Length: 13.5 inches, indicating the overall external length of the adapter.
  • Material: Carbon Steel, offering strength and durability.
  • Finish: Unpainted-Carbon Steel, providing a bare surface suitable for further finishing or coating.
  • Application: Suitable for use with air, non-potable water, and light chemicals.
  • Bolt Size: 3/4 inch, specifying the diameter of bolts used for fastening.
  • Specific Fitting Shape: Flange Groove Adapter, indicating the type and connection method.
  • Number of Holes: 8, referring to the total through-holes for fastening.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.