Shop INDUSTRIAL CHOICE

Groove by 150 lb Flange Long SCH40 8 x 2.5 inch Steel

  • Mfr # GVF150-8x2.5L-S40CS

  • Zoro # G315553304


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Bolt Size
3/4 inch
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Number of Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-8x2.5L-S40CS
Zoro #
G315553304
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
3/4 inch
Fitting Length
13.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Number of Holes
8
Color
Unpainted
Material
Carbon Steel

Description

The INDUSTRIAL CHOICE - GVF150-8x2.5L-S40CS is a carbon steel flange groove adapter for pipe connections. It is intended for piping systems conveying air, light chemical, and non-potable water. The fitting is constructed with an unpainted carbon steel finish and features an unpainted surface. With an overall fitting length of 13.5 inches, eight holes for bolt mounting; bolt size: 3/4 inch.

Key Features:

  • Material: Carbon Steel
  • Finish: Unpainted-Carbon Steel
  • Specific Fitting Shape: Flange Groove Adapter
  • Number of Holes: 8
  • Bolt Size: 3/4 inch
  • Application: Air, Light Chemical, Non-potable Water
  • Fitting Length: 13.5 in
  • Color: Unpainted

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.