Groove by 300 lb Flange Long SCH40 5 x 12 inch Steel Red Painted
- Mfr # GVF300-5x12L-S40CS-R
- Zoro # G015553291
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Fitting Length
10 in
Material
Carbon Steel
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-5x12L-S40CS-R
- Zoro #
- G015553291
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Color
- Red Painted
- Finish
- Red-Carbon Steel
Dimensions
- Fitting Length
- 10 in
Description
Product type: flange groove adapter; Base material: carbon steel; Finish: stainless steel; Intended connections: groove-type fittings. It is suitable for conveying air, non-potable water, and light chemical applications. This fitting offers a Connection: flange groove adapter; compatibility: groove-type fittings.
Key Features:
- Application: Designed for air, non-potable water, and light chemical systems
- Base material: carbon steel; Finish: stainless steel
- Fitting Length: 10 inches
- Specific Fitting Shape: Flange Groove Adapter
- Color: Red painted surface
- Finish: Red coating; Base material: carbon steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.