Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308004258
- Zoro # G723939691
product price:Â
$
28.35
/ea
Key Features
Specific Fitting Shape
Tee
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Type
Socket
Standards
ASME B16.11
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004258
- Zoro #
- G723939691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- Tee
- Fitting Side A Type
- Socket
- Item
- Metal Pipe Tee
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 6000
- Fitting Side B Type
- Socket
- For Pipe Schedule
- Schedule 80
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.