Shop INDUSTRIAL CHOICE

Groove Flange Adapter, 6 x 2.5 in, 300 lb, SCH40, Carbon Steel

  • Mfr # GVF300-6x2.5L-S40CS

  • Zoro # G715551689


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Fitting Length
11 in
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF300-6x2.5L-S40CS
Zoro #
G715551689
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
11 in

Details

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Unpainted

Description

The INDUSTRIAL CHOICE - GVF300-6x2.5L-S40CS is a flange groove adapter made from carbon steel, designed to connect piping systems in various applications such as air, non-potable water, and light chemical systems. Its unpainted finish and unpainted-carbon steel surface treatment provide a bare metal surface suitable for welding or further finishing. With an overall length of 11 inches, it facilitates secure flange connections in pipeline assemblies. This fitting supports diverse system configurations requiring durable, steel-based connections.

Key Features:

  • Application: Suitable for air, non-potable water, and light chemical systems.
  • Finish: Unpainted, uncoated surface treatment on carbon steel.
  • Fitting Length: 11 inches overall length.
  • Material: Carbon steel, providing strength and durability.
  • Specific Fitting Shape: Flange groove adapter, designed for flange connection systems.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.