Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300Ib Flange Long Sch 10 SS316 2.5x4 inch
- Mfr # GVF300-2.5x4L-S10S6
- Zoro # G212368261
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
4.5 in
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF300-2.5x4L-S10S6
- Zoro #
- G212368261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 4.5 in
Details
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
- Finish
- Stainless Steel
Description
The INDUSTRIAL CHOICE - GVF300-2.5x4L-S10S6 is a stainless steel groove to flange adapter suitable for connecting piping systems with groove and flange connections. Stainless steel construction provides corrosion resistance and durability. The fitting is designed for groove-to-flange piping connections in systems conveying fluids, gases, or other media.
Key Features:
- Application: Groove-to-Flange Adapter for groove-to-flange connections
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 4.5 in
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.