
Groove by Class D Flange long SCH10 2 x 3 Inch Steel
Mfr # GVFCD-2x3L-S10CS
Zoro # G215552186
product price:Â $52.25
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-2x3L-S10CS
Zoro #
G215552186
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
3.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Description
The INDUSTRIAL CHOICE - GVFCD-2x3L-S10CS is a flange groove adapter fitting made from carbon steel and finished unpainted (bare). Provides a mechanical connection compatible with flange-groove joints in industrial and commercial piping systems. Designed for Air, Non-potable Water, Light Chemicals in flange-groove service.
Key Features:
- Material: Carbon Steel
- Finish: Unpainted-Carbon Steel surface treatment
- Application: Designed for Air, Non-potable Water, Light Chemicals
- Fitting Length: 3.5 inches overall length
- Specific Fitting Shape: Flange Groove Adapter for flange-groove connections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.