Groove by Groove by 1/2 Flange Tee SCH20 12 inch Steel
- Mfr # GVF1/2-T-12-G-G-FL-S20CS
- Zoro # G915552547
product price:Â
$
2,161.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Fitting Length
14 in
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-T-12-G-G-FL-S20CS
- Zoro #
- G915552547
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Color
- Unpainted
- Number of Holes
- 12
Dimensions
- Fitting Length
- 14 in
Description
The INDUSTRIAL CHOICE - GVF1/2-T-12-G-G-FL-S20CS is a carbon steel pipe fitting designed as a flange tee with a specific configuration. Listed for use with air, non-potable water, and light chemical solutions in the manufacturer's documentation. Material: Carbon Steel; Fitting Type: Flange Tee; Fitting Length: 14 in; Number of Holes: 12; Finish: Unpainted-Carbon Steel.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Finish: Unpainted-Carbon Steel
- Material: Carbon Steel
- Fitting Type: Flange Tee
- Fitting Length: 14 in
- Number of Holes: 12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.