Shop INDUSTRIAL CHOICE
See all product information
Create Account
Weld by Weld by Groove Tee SCH20 6 inch Steel
- Mfr # GVW-T-6-W-W-G-S20CS
- Zoro # G115553184
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Color
Unpainted
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-6-W-W-G-S20CS
- Zoro #
- G115553184
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Color
- Unpainted
- Finish
- Unpainted-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 14 in
- Outside Dia.
- 6 in
Description
The INDUSTRIAL CHOICE - GVW-T-6-W-W-G-S20CS is a stainless steel pipe fitting classified as a tee, designed for connecting three pipe runs in various fluid systems. Typical applications include conveying air, non-potable water, and light chemicals. Its construction from stainless steel, with an unpainted finish, Material: Stainless steel. The fitting's dimensions, such as a 14-inch length and 6-inch outside diameter, support use in structured piping layouts requiring Length: 14 in; Outside diameter: 6 in; Fitting type: Tee.
Key Features:
- Material: Stainless steel
- Outside Diameter: 6 in
- Application: Air, Non-potable Water, Light Chemical
- Finish: Unpainted
- Fitting Shape: Tee
- Fitting Length: 14 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.