
Shop INDUSTRIAL CHOICE
See all product information
Groove by Groove by 1/2in Flange Tee Sch 10 SS316 6 inch
Mfr # GVF1/2-T-6-G-G-FL-S10S6
Zoro # G912368325
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
10 in
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-T-6-G-G-FL-S10S6
Zoro #
G912368325
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
10 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 1/2" plate (150lb pattern) Tee61" Groove x Groove x Flange Sch10 SS316
- •Groove x Flanged 1/2" plate (150lb pattern) Tee 6": Groove x Groove x Flange Sch10 Stainless
- •Tee Groove x Flange 1/2" (150lb pattern) 6": Groove x Groove x Flange Sch10 SS316
- •Grooved x Flanged 1/2" plate (150lb pattern) Tee Adapter: 6" Groove x Groove x Flange Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.