Shop INDUSTRIAL CHOICE

Groove x Flange 150 lb Plate Tee, 2.5 in, Schedule 10, Stainless Steel

  • Mfr # GVF150-T-2.5-G-G-FL-S10S4

  • Zoro # G812367947


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-T-2.5-G-G-FL-S10S4
Zoro #
G812367947
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
6 in

Details

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver

Description

The INDUSTRIAL CHOICE - GVF150-T-2.5-G-G-FL-S10S4 is a stainless steel pipe fitting designed as a groove to flange adapter for groove needs. It is constructed from stainless steel with a silver color finish and a length of 6 inches. This fitting is intended to connect piping systems via flange connections in fluid or gas conveyance applications. Material: Stainless Steel; Finish: Silver. Stainless steel provides inherent corrosion resistance and mechanical strength.

Key Features:

  • Application: Groove to Flange Adapter for groove needs
  • Finish: Stainless Steel (surface treatment or coating)
  • Overall Length: 6 inches
  • Pipe Fitting Material: Stainless Steel with alloy specifications not provided
  • Material: Stainless Steel (primary construction material)
  • Color: Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.