
Shop INDUSTRIAL CHOICE
See all product information
Groove x Flange Adapter, 150 lb, Schedule 10, Stainless Steel, 8 in x 12 in
Mfr # GVF150-T-8-G-G-FL-S10S4
Zoro # G612368120
product price:Â $1,760.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
12 in
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-T-8-G-G-FL-S10S4
Zoro #
G612368120
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
12 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.