Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange 90 Degree Elbow SCH40 3 inch Steel Black Painted
- Mfr # GVF1/2-90-3-S40CS-BK
- Zoro # G315551584
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 90 Dergee Elbow
Finish
Black-Carbon Steel
Number of Holes
4
Color
Black Painted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-90-3-S40CS-BK
- Zoro #
- G315551584
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 90 Dergee Elbow
- Finish
- Black-Carbon Steel
- Number of Holes
- 4
- Color
- Black Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 6 in
Description
- Groove by Flange Elbow Adapter
- 3 in. Groove Adapter
- Groove by Flange 1/2 Plate 90 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.