Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 150 lb Flange Tee SCH20 12 inch Steel Red Painted
- Mfr # GVF150-T-12-G-G-FL-S20CS-R
- Zoro # G015552454
product price:Â
$
4,897.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Application
Air, Non potable Water, Light chemical
Number of Holes
12
Color
Red Painted
Finish
Red-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-T-12-G-G-FL-S20CS-R
- Zoro #
- G015552454
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Application
- Air, Non potable Water, Light chemical
- Number of Holes
- 12
- Color
- Red Painted
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 14 in
Description
This product is a carbon steel pipe fitting designed with a flange tee configuration. Applications: Air, Non-potable Water, Light Chemical services. Material: Carbon steel; Finish: Red-painted. The 14-inch fitting length facilitates installation in various piping arrangements. Function: Provides a branch connection to direct flow in piping systems.
Key Features:
- Applications: Air, Non-potable Water, Light Chemical services
- Color: Red-painted
- Finish: Red-painted
- Fitting Shape: Flange Tee
- Material: Carbon steel
- Fitting Length: 14 in
- Number of Holes: 12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.