Groove by Groove by Weld Tee SCH40 2.5 inch Steel
- Mfr # GVW-T-2.5-G-G-W-S40CS
- Zoro # G615551505
product price:Â
$
75.59
/ea
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Outside Dia.
2.5 in
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-2.5-G-G-W-S40CS
- Zoro #
- G615551505
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Finish
- Unpainted-Carbon Steel
- Material
- Carbon Steel
- Color
- Unpainted
Dimensions
- Outside Dia.
- 2.5 in
- Fitting Length
- 9 in
Description
The INDUSTRIAL CHOICE - GVW-T-2.5-G-G-W-S40CS is a carbon steel tee fitting with an unpainted finish, suitable for air, non-potable water, and light chemicals. It connects three pipe runs, allowing for fluid or gas flow division or combination, and is compatible with a variety of industrial piping configurations. Its dimensions align with standard piping sizes in industrial setups.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.