Groove by Weld 90° Elbow, SCH20, 8 in, Carbon Steel

  • Mfr # GVW-90-8-S20CS

  • Zoro # G215553152


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Material
Carbon Steel
Color
Unpainted
Finish
Unpainted-Carbon Steel
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVW-90-8-S20CS
Zoro #
G215553152
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8 in
Fitting Length
9 in

Details

Specific Fitting Shape
90 Degree Elbow
Material
Carbon Steel
Color
Unpainted
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE - GVW-90-8-S20CS is a stainless steel 90 degree elbow fitting rated for use as a 90-degree elbow fitting. It connects two pipes at a right angle, used for flow redirection in piping systems intended for air, non-potable water, or light chemicals. Its construction from carbon steel with an unpainted finish offers industry-standard material strength and corrosion resistance.

Key Features:

  • Suitable for industrial piping systems when used within specified parameters and compatible with connected components
  • Fitting length is 9 inches
  • Outside diameter at connection points is 8 inches
  • Made from carbon steel
  • Finish is unpainted carbon steel
  • Rated for use as a 90-degree elbow fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.