
Groove by Weld 90 Elbow SCH40 2.5 inch Steel Black Painted
Mfr # GVW-90-2.5-S40CS-BK
Zoro # G815552371
product price: $37.99
/eaKey Features
Specific Fitting Shape
90 Degree Elbow
Outside Dia.
2.5 in
Finish
Black-Carbon Steel
Fitting Length
5 in
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVW-90-2.5-S40CS-BK
Zoro #
G815552371
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.5 in
Fitting Length
5 in
Details
Specific Fitting Shape
90 Degree Elbow
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Black Painted
Description
- Groove by Weld Elbow Adapter
- 2.5 in. Groove Adapter
- Groove by Weld 90 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.