Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long SCH20 8 x 10 inch Steel Red Painted
- Mfr # GVF1/2-8x10L-S20CS-R
- Zoro # G015552171
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Red-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Fitting Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-8x10L-S20CS-R
- Zoro #
- G015552171
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Number of Holes
- 8
- Color
- Red Painted
Dimensions
- Fitting Length
- 10.5 in
Description
The INDUSTRIAL CHOICE GVF1/2-8x10L-S20CS-R is a carbon steel flange groove adapter, classified as a flange groove adapter, intended for connection in piping systems with air, non-potable water, or light chemical services. It features a 1/2-inch connection size, an overall length of 10.5 inches, and eight attachment holes. The carbon steel with red-painted finish ensures durability and corrosion resistance, intended for piping applications requiring a flange groove adapter.
Key Features:
- Application: Air systems, non-potable water systems, and light chemical systems
- Color: Red painted finish
- Finish: Red-painted surface coating
- Fitting Length: 10.5 inches
- Material: Carbon steel
- Eight attachment holes
- Specific Shape: flange groove adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.