Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Groove Tee Sch 10 SS316 8 inch
- Mfr # GVW-T-8-G-W-G-S10S6
- Zoro # G912368455
product price:
$
834.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Pipe Fitting Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-8-G-W-G-S10S6
- Zoro #
- G912368455
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Groove piping and Welds, For Groove needs
- Color
- Silver
Dimensions
- Pipe Fitting Length
- 14 in
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld Tee 8" Groove x Weld x Groove Sch10 Stainless Steel
- •Groove x weld Tee Sch10 SS316
- •Weld x Groove Tee Sch10 Stainless Steel
- •Weld x Groove Tee Sch10 SS316
- •Groove x weld Tee 8" Groove x Weld x Groove Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.