Groove by Weld by Groove Tee SCH20 12 inch Steel Red Painted
- Mfr # GVW-T-12-G-W-G-SS20CS-R
- Zoro # G215551738
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Outside Dia.
12 in
Material
Carbon Steel
Finish
Red-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-12-G-W-G-SS20CS-R
- Zoro #
- G215551738
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Red-Carbon Steel
- Color
- Red Painted
Dimensions
- Outside Dia.
- 12 in
- Fitting Length
- 28 in
Description
The INDUSTRIAL CHOICE - GVW-T-12-G-W-G-SS20CS-R is a carbon steel tee fitting with a 12-inch outside diameter, primarily used to connect three sections of pipe in fluid or gas systems. Suitable for applications involving air, non-potable water, or light chemicals, this fitting facilitates the distribution or collection of flow within piping networks. Its construction and dimensions support reliability and compatibility across various industrial piping setups.
Key Features:
- Application: Rated for use with air, non-potable water, and light chemical service
- Color: Red painted finish for visibility or identification
- Finish: Red-painted surface
- Fitting Length: 28 inches overall length
- Material: Carbon steel construction
- Outside Diameter: 12 inches
- Fitting Shape: Tee (T-shaped connector)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.