
Shop INDUSTRIAL CHOICE
See all product information
Groove by Weld by Groove Tee SCH20 8 inch Steel Black Painted
Mfr # GVW-T-8-G-W-G-SS20CS-BK
Zoro # G615553424
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Color
Black Painted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Black-Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-T-8-G-W-G-SS20CS-BK
Zoro #
G615553424
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
16 in
Outside Dia.
8 in
Details
Specific Fitting Shape
Tee
Color
Black Painted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Black-Carbon Steel
Description
- Groove by Weld Tee Adapter
- 8 in. Groove Adapter
- Groove by Weld Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.