Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Weld Tee SCH40 2 inch Steel Red Painted
- Mfr # GVW-T-2-G-W-W-S40CS-R
- Zoro # G515551544
product price:Â
$
45.19
/ea
Key Features
Specific Fitting Shape
Tee
Material
Carbon Steel
Outside Dia.
2 in
Color
Red Painted
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-T-2-G-W-W-S40CS-R
- Zoro #
- G515551544
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Material
- Carbon Steel
- Color
- Red Painted
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
Dimensions
- Outside Dia.
- 2 in
- Fitting Length
- 8 in
Description
The INDUSTRIAL CHOICE - GVW-T-2-G-W-W-S40CS-R is a Carbon Steel T-shaped pipe fitting designed to connect three pipes in fluid or gas systems. Compatible with air, non-potable water, and light chemicals within specified media compatibility limits, it facilitates branching or combining flow paths within piping networks. Material: Carbon Steel; Finish: Red-Carbon Steel.
Key Features:
- Media compatibility: Air, Non-potable Water, Light Chemicals
- Color: Red Painted
- Finish: Red-Carbon Steel
- Fitting Length: 8 in
- Material: Carbon Steel
- Outside Diameter: 2 in
- Specific Fitting Shape: Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.