Shop SCI
See all product information
Create Account
Bushing
- Mfr # 4307000214
- Zoro # G123939758
product price:Â
$
9.69
/ea
Key Features
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Class
Class 3000
Finish/Coating
None
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000214
- Zoro #
- G123939758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bushing
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Class
- Class 3000
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Pipe Threading
- 18
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.