
Groove by Weld Elbow, 45°s, Schedule 10, Stainless Steel, 12 in
Mfr # GVW-45-12-S10S6
Zoro # G312368444
product price: $1,203.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Pipe Fitting Length
7.5 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVW-45-12-S10S6
Zoro #
G312368444
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
7.5 in
Outside Dia.
12.75 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Finish
Stainless Steel
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.