Groove by Class D Flange long SCH10 2 .5 x 8 Inch Steel Red Painted

  • Mfr # GVFCD-2.5x8L-S10CS-R
  • Zoro # G015552577
product price: 
$
77.59
/ea

Key Features

Specific Fitting Shape
Flange Groove Adapter
Fitting Length
8.5 in
Finish
Red-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVFCD-2.5x8L-S10CS-R
Zoro #
G015552577
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Flange Groove Adapter
Finish
Red-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Red Painted

Dimensions

Fitting Length
8.5 in

Description

The INDUSTRIAL CHOICE - GVFCD-2.5x8L-S10CS-R is a carbon steel flange groove adapter rated for use with carbon steel piping. This fitting features a 2.5-inch diameter and an 8-inch length, rated for air, non-potable water, and light chemical service within the manufacturer's specifications. Constructed from carbon steel per the listed material specification, it provides a secure flange groove connection between compatible piping components, designed to provide a secure mechanical connection within the product's specified service conditions.

  • Application: rated for air, non-potable water, and light chemical service within the manufacturer's specifications
  • Color: Red painted surface
  • Finish: Red-Carbon Steel surface treatment
  • Fitting Length: 8 inches
  • Material: Carbon Steel
  • Specific Fitting Shape: Flange Groove Adapter
  • Restrictions

    Ratings & reviews