
Groove by Weld Elbow, 90°s, Schedule 10, Stainless Steel 316, 3 in
Mfr # GVW-90-3-S10S6
Zoro # G412368733
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
3 in
Application
Groove piping and Welds, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVW-90-3-S10S6
Zoro #
G412368733
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3 in
Pipe Fitting Length
4.5 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.