Groove x Weld Elbow, 90°s, Schedule 10, Stainless Steel 316, 6 in

  • Mfr # GVW-90-6-S10S6

  • Zoro # G712368778


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
6.5 in
Color
Silver
Pipe Fitting Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVW-90-6-S10S6
Zoro #
G712368778
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6.5 in
Pipe Fitting Length
9 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove piping and Welds, For Groove needs
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GVW-90-6-S10S6 is a stainless steel elbow pipe fitting rated for use with groove piping and weld connections. It functions as an elbow fitting for piping systems. The fitting is finished with a stainless steel surface in silver color and measures 9 inches in length with an outside diameter of 6.5 inches.

Key Features:

  • Material: Stainless steel construction for durability and corrosion resistance.
  • Shape: Elbow for altering flow direction in piping systems.
  • Application: Compatible for use with systems conveying air, chemicals, fuel, hydraulic fluids, natural gas, non-potable water, potable water, refrigerants, steam, or waste.
  • Outside Diameter: 6.5 inches, providing a precise fit for corresponding pipes.
  • Length: 9 inches, representing the overall linear size from end to end.
  • Finish: Finished with a stainless steel surface in silver color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.