
Groove Cap Dome Sch 10 SS304 3 inch
Mfr # GV-CAP-3-S10S4-DOME
Zoro # G712368563
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
3.5 in
Inside Dia.
3 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-3-S10S4-DOME
Zoro #
G712368563
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
3.5 in
Inside Dia.
3 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove cap 3" Sch 10 SS304 dome style
- •Grooved Cap Stainless steel Dome style
- •Groove Cap SS304 Dome style
- •Cap Grooved 3" SS304
- •Grooved Cap 3" Stainless Steel SS304 Dome style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.