Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Cap Dome Sch 10 SS304 8 inch

  • Mfr # GV-CAP-8-S10S4-DOME

  • Zoro # G312368079


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Inside Dia.
8 in
Color
Silver
Pipe Fitting Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-8-S10S4-DOME
Zoro #
G312368079
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
8 in
Pipe Fitting Length
8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove cap 8" Sch 10 SS304 dome style
  • •Grooved Cap Stainless steel Dome style
  • •Groove Cap SS304 Dome style
  • •Cap Grooved 8" SS304
  • •Grooved Cap 8" Stainless Steel SS304 Dome style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.