6 in. Schedule 10 Stainless Steel Grooved End Cap

  • Mfr # GV-CAP-6-S10S6-DOME

  • Zoro # G312368109


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6.5 in
Inside Dia.
6 in
Application
Capping Groove Pipe, For Groove needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CAP-6-S10S6-DOME
Zoro #
G312368109
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
6.5 in
Inside Dia.
6 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Finish
Stainless Steel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.