
Groove Cone Concentric Sch 10 SS316 12x8
Mfr # GV-CONE-C-12x8-S10S6
Zoro # G612368243
product price: $875.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-C-12x8-S10S6
Zoro #
G612368243
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
9 in
Details
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Cone Concentric 12" x 8" Stainless Steel
- •Grooved Cone Eccentric SS304
- •Grooved Cone Concentric Stainless Steel
- •Grooved Cone Concentric Corrision Resistant
- •Cone Concentric Grooved SS304
- •Cone Concentric Grooved Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.