
Groove Cone Eccentric Sch 10 SS304 10x4
Mfr # GV-CONE-E-10x4-S10S4
Zoro # G912368745
product price: $1,668.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
13 in
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-E-10x4-S10S4
Zoro #
G912368745
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
13 in
Details
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Cone Eccentric 10" x 4" Stainless Steel
- •Grooved Cone Eccentric SS304
- •Grooved Cone Eccentric Stainless Steel
- •Grooved Cone Eccentric Corrision Resistant
- •Cone Eccentric Grooved SS304
- •Cone Eccentric Grooved Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.