Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Cone Eccentric Sch 10 SS316 4x2

  • Mfr # GV-CONE-E-4x2-S10S6

  • Zoro # G612368434


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CONE-E-4x2-S10S6
Zoro #
G612368434
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
5 in

Details

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Cone Eccentric 4" x 2" Stainless Steel
  • •Grooved Cone Eccentric SS316
  • •Grooved Cone Eccentric Stainless Steel
  • •Grooved Cone Eccentric Corrision Resistant
  • •Cone Eccentric Grooved SS316
  • •Cone Eccentric Grooved Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.