Zoro Homepage

Groove Coupling Angle Pad Kwik Fit EPDM SS304 4 inch

  • Mfr # GV-CP-KF-RNF-E-S4-4

  • Zoro # G212367950


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Inside Dia.
4"
Includes
EPDM Gaskets, Bolts & Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-KF-RNF-E-S4-4
Zoro #
G212367950
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
4"
Pipe Fitting Length
8 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel
Color
Silver

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Stainless Steel Kwik-Fit Rigid no flex grooved Coupling
  • •Stainless Steel Push to fit Rigid no flex grooved Coupling
  • •Kwik-Fit Rigid no flex grooved Coupling SS
  • •Push to fit Rigid no flex grooved Coupling Stainless Steel
  • •Grooved coupling Rigid Stainless steel
  • •Rigid No Flex Coupling Stainless Steel
  • •Corrison Resitant Grooved Coupling Rigid Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.