
Groove Coupling Flexible EPDM SS304 1.5 inch
Mfr # GV-CP-F-E-S4-1.5
Zoro # G112368767
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
4.5 in
Color
Silver
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-F-E-S4-1.5
Zoro #
G112368767
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
4.5 in
Inside Dia.
1.5"
Details
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Stainless Steel Flexible grooved Coupling
- •Flexible grooved Coupling
- •Grooved coupling Flexible Stainless steel
- •Grooved coupling Flexible
- •Grooved clamp
- •Flexible groove coupling
- •Corrison Resitant Grooved Coupling Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.