Branch Tee Brass Branch Tee, 3/4 in Female NPT X 3/4 in Female NPT

  • Mfr # VS2224P-12
  • Zoro # G4570711
product price: 
$
18.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS2224P-12
Zoro #
G4570711
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Branch Tee
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J530, SAE J531
Max. Pressure
1000 psi
Application
Non-Potable Water
Color
Brass
Material Grade
C37700
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Max. Steam Pressure
1,000 psi
Fitting Side A Gender
Female
Fitting Side C Gender
Male
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Thread Sealant Type
Vibra-Seal(R)
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Gravity Flow
Pressure
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Wire Color
Brass

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Length
2-5/16"
Fitting Length
2-5/16"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Overall Length
3 15/32 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Wire Rope Length
3 15/32 in
Length
3 15/32 in

Description

Male Branch Tee, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews