
Groove Coupling Flexible Galvanized NSF EPDM 6 inch
Mfr # GV-CP-F-E-NSF-G-6-A
Zoro # G815552043
product price: $68.79
/eaKey Features
Specific Fitting Shape
Coupling
Inside Dia.
6 in
Pipe Size
6 in
Length
11 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-F-E-NSF-G-6-A
Zoro #
G815552043
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
6 in
Pipe Size
6 in
Length
11 in
Details
Specific Fitting Shape
Coupling
Material
Ductile Iron
Max. Pressure
450 psi
Description
- Groove Flexible Coupling
- 6 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.