Groove Coupling Kwik Fit Angle Pad Red Painted Nitrile 1.5 inch
Mfr # GV-CP-KF-RNF-N-1.5
Zoro # G515554484
product price: $12.69
/eaKey Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
1.5 in
Basic Fitting Shape
Coupling
Max. Pressure
700 psi
Gasket Material
KWIK-FIT Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-KF-RNF-N-1.5
Zoro #
G515554484
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1.5 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
700 psi
Gasket Material
KWIK-FIT Nitrile
Color
Red Painted
Description
- Groove Rigid No Flex Coupling
- 1.5 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.