
Groove Coupling Tongue & Groove Black EPDM 4 inch
Mfr # GV-CP-RTG-E-4-BK
Zoro # G915551878
product price:Â $19.99
/eaKey Features
Specific Fitting Shape
Coupling
Max. Pressure
500 psi
Pipe Size
4 in
Length
8 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-RTG-E-4-BK
Zoro #
G915551878
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
4 in
Length
8 in
Inside Dia.
4 in
Details
Specific Fitting Shape
Coupling
Max. Pressure
500 psi
Material
Ductile Iron
Description
- Rigid Tongue & Groove Coupling
- 4 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.