
Grooved Coupling, Tongue & Groove, Stainless Steel, 12 in, EPDM Gaskets, Bolts & Nuts
Mfr # GV-CP-RTG-E-S4-12
Zoro # G012368041
product price:Â $543.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
17 in
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-RTG-E-S4-12
Zoro #
G012368041
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
17 in
Inside Dia.
12"
Details
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Includes
EPDM Gaskets, Bolts & Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.