Groove Coupling Tongue & Groove EPDM SS304 6 inch

  • Mfr # GV-CP-RTG-E-S4-6

  • Zoro # G012368188


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-CP-RTG-E-S4-6
Zoro #
G012368188
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
11 in
Inside Dia.
6"

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Stainless Steel Flexible grooved Coupling
  • •Flexible grooved Coupling
  • •Grooved coupling Flexible Stainless steel
  • •Grooved coupling Flexible
  • •Grooved clamp
  • •Flexible groove coupling
  • •Corrison Resitant Grooved Coupling Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.