Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300 lb Flange Long SCH40 5 x 6 inch Steel
- Mfr # GVF300-5x6L-S40CS
- Zoro # G415553303
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
10 in
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-5x6L-S40CS
- Zoro #
- G415553303
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Unpainted-Carbon Steel
- Material
- Carbon Steel
- Color
- Unpainted
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 10 in
Description
The INDUSTRIAL CHOICE GVF300-5x6L-S40CS is a flange groove adapter designed for connecting piping systems made from carbon steel. Made from carbon steel with an unpainted, unpolished finish, it features a fitting length of 10 inches. This component is intended for use with air, non-potable water, and light chemical systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.