Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Coupling Tongue & Groove EPDM SS304 8 inch
- Mfr # GV-CP-RTG-E-S4-8
- Zoro # G312368208
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel
Inside Dia.
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CP-RTG-E-S4-8
- Zoro #
- G312368208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Dia.
- 8"
- Pipe Fitting Length
- 13.5 in
Details
- Specific Fitting Shape
- Circle
- Pipe Fitting Material
- Stainless Steel
- Includes
- EPDM Gaskets, Bolts & Nuts
- Finish
- Stainless Steel
- Application
- For Groove Piping, For Groove needs
- Color
- Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Stainless Steel Flexible grooved Coupling
- •Flexible grooved Coupling
- •Grooved coupling Flexible Stainless steel
- •Grooved coupling Flexible
- •Grooved clamp
- •Flexible groove coupling
- •Corrison Resitant Grooved Coupling Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.