
Groove Coupling Tongue & Groove Red Painted EPDM 1 inch
Mfr # GV-CP-RTG-E-1
Zoro # G615552069
product price:Â $9.99
/ea
Sold in multiples of 2 for $19.98
Key Features
Specific Fitting Shape
Coupling
Max. Pressure
700 psi
Length
4 in
Pipe Size
1 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-RTG-E-1
Zoro #
G615552069
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Pipe Size
1 in
Inside Dia.
1 in
Details
Specific Fitting Shape
Coupling
Max. Pressure
700 psi
Material
Ductile Iron
Description
- Rigid Tongue & Groove Coupling
- 1 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.